Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Brand:
Webstone
SKU:
H-11702WSSW
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
Magnifying glass
Hover image to zoom
$14.70 each
BOX UP & SAVE 5%
$139.50 box of 10
$13.95 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
PEX Crimp Thread Type

Description

–
Full Flow Forged DZR Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland

Features:
  • 1/2 PEX LF BL VALVE W/SS Wing
  • Adj Packing Gland - ASTM F1807 PEX
  • Max Pressure 400 PSI CWP
  • Max Temp 250 F

Specs

–
Thread Type:

PEX Crimp

Material:

Brass

Size:

1/2"

Connection Type:

PEX Crimp x PEX Crimp

Handle Style:

T-Handle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
Connection Type
Handle Style
Lead Free
CURRENT ITEM
Product Image of 1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
1/2" PEX Crimp Brass Ball Valve w/ Stainless Steel Wing Style "T" Handle & Adjustable Packing Gland
SKU: H-11702WSSW
(1)
Brass
1/2"
PEX Crimp x PEX Crimp
T-Handle
Yes
Brass
1/2"
PEX Crimp x PEX Crimp
T-Handle
Yes
Brass
1/2"
PEX Crimp x PEX Crimp
T-Handle
Yes

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Has a sturdy handle

Worked as expected. Valve movement feels good. I will keep this model in mind for the future. It has a STAINLESS STEEL handle which will hold up better in locations that are prone to corrosion where the cheaper steel handles will rot away.
DLB
Philadelphia, PA
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy