Shop Klein Tools Limited Time Promotion
Main product image of 3/4" x 1" PEX Crimp x Copper Press Brass 90-degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1" PEX Crimp x Copper Press Brass 90-degree Transition Elbow (Lead Free)

Brand:
Webstone
SKU:
H-16844W-R
Rating:
(1)
Q&A:
(0)
3/4" x 1" PEX Crimp x Copper Press Brass 90-degree Transition Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$34.66 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass 90° Transition Elbow

Product Features
  • 1 x 1/2 Press × ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max

Specs

–
Size:

3/4" x 1"

Application:

Heating

Plumbing

PEX Size:

3/4"

1"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

EXACTLY what i needed

worked great
zeke
SC
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy