Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)

Brand:
Webstone
SKU:
H-16843W
Rating:
(3)
Q&A:
(0)
3/4" PEX Crimp x Copper Press Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$14.76 each
BOX UP & SAVE 6%
$443.84 box of 32
$13.87 each
In Stock
In Stock
Get 278 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass 90° Transition Elbow

Features:
  • 3/4 PRS x PEX LF BR 90 ELBOW
  • ASTM F1807 PEX - 250 CWP / 250F MAX

Specs

–
Application:

Heating

Plumbing

Size:

3/4"

PEX Size:

3/4"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good product

Reliable
Bt
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as advertised

With all of the supply shortages in the trades. Suppy house had what I needed. The Items arrived in a timely fashion. Over all a good experience.
Philinsi
Monroe, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Game changer

Great product and even better service from supply house. I will be ordering this again
Kevin
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy