The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Press × PEX Crimp Transition Union (LF)
Magnifying glass
Hover image to zoom

1" Press × PEX Crimp Transition Union (LF)

Brand:
Webstone
SKU:
H-18104W
Rating:
(0)
Q&A:
(0)
1" Press × PEX Crimp Transition Union (LF)
Magnifying glass
Hover image to zoom
$27.63 each
BOX UP & SAVE 7%
$614.16 box of 24
$25.59 each
In Stock
In Stock
Get 1 Wed, Aug 26
Order by today, receive Wednesday
Size
1"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Specs

Size:

1"

Connection Method:

Press

Connection Type:

Press x PEX Crimp

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy