Apply to be a TradeMaster!
Main product image of 1/2" Press × PEX Crimp Transition Union (LF)
Magnifying glass
Hover image to zoom

1/2" Press × PEX Crimp Transition Union (LF)

Brand:
Webstone
SKU:
H-18102W
Rating:
(0)
Q&A:
(0)
1/2" Press × PEX Crimp Transition Union (LF)
Magnifying glass
Hover image to zoom
$15.27 each
BOX UP & SAVE 8%
$420.90 box of 30
$14.03 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Press x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Connection Method:

Press

Connection Type:

Press x PEX Crimp

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Press × PEX Crimp Transition Union (LF)
SKU: H-18103W
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy