Apply to be a TradeMaster!
Main product image of 1-1/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom

1-1/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap

Brand:
Webstone
SKU:
H-20305W
Rating:
(0)
Q&A:
(0)
1-1/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
$48.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Size: 
1-1/4" x 3/4"
Connection Type: 
MNPT x Male Hose
C x Male HoseFNPT x Male HoseMNPT x Male HosePress x Hose
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 3/4"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1-1/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap

Features:
  • Full-port, quarter-turn alternative to traditional boiler drains
  • Straight design for more convenient service access
  • Compact handle saves space
  • Lead-free forged DZR brass suitable for hydronic or potable applications
  • Connections up to 1-1/2" cover a broad range of applications
  • Customize Your Installation; G-Thread model compatible with a host of fittings and accessories
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Patents Pending
  • Available in MIP x Hose, FIP x Hose, SWT x Hose, PRS x Hose, & GMT x Hose

Specs

–
Size:

1-1/4" x 3/4"

Handle Style:

Lever

Material:

DZR Brass

Connection Method:

Threaded

Hose

Application:

Plumbing

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy