Apply to be a TradeMaster!
Main product image of 3/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom

3/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap

Brand:
Webstone
SKU:
H-20303W
Rating:
(6)
Q&A:
(0)
3/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
$17.07 each
In Stock
In Stock
Get 296 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

MANUALS (2)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
MNPT x Male Hose Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
3/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap

Features:
  • Full-port, quarter-turn alternative to traditional boiler drains
  • Straight design for more convenient service access
  • Compact handle saves space
  • Lead-free forged DZR brass suitable for hydronic or potable applications
  • Connections up to 1-1/2" cover a broad range of applications
  • Customize Your Installation; G-Thread model compatible with a host of fittings and accessories
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Patents Pending
  • Available in MIP x Hose, FIP x Hose, SWT x Hose, PRS x Hose, & GMT x Hose

Specs

–
Size:

3/4" x 3/4"

Handle Style:

Lever

Material:

DZR Brass

Connection Method:

Threaded

Hose

Application:

Plumbing

Connection Type:

MNPT x Male Hose

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79230
Viega

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Love this product

Best full port hose bib.
DP
Los Angeles
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Used to supply sprinkler timer. Wanted to give sprinklers full flow not restricted. Worked perfect.
DS
North central Florida
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Perfect fitting for my 26 gallon water container to use Camping with a straight spout that the water hose connects easily.
Cooper
West Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product Great Price

Worked well for replacing the factory drain spigot in our hot water heaters.
Steve
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Nice valve at a reasonable price and as always Supplyhouse shipped it as fast as possible. Very happy.
Pete M
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product

Used as a drain valve for my well tank
Steemer
Big Bend , WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy