Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Brand:
Webstone
SKU:
H-34063W
Rating:
(3)
Q&A:
(0)
3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom
$148.20 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
500 psi (WOG)

Description

–
3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Features:
  • E-X-P E2 Tankless Water Heater Service Valve Kit
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
  • w/ Hi-Flow Hose Drains & Adjustable Packing Glands
  • 400 PSI CWP/200F MAX

Specs

–
Product Type:

Valve

Size:

3/4"

Connection Type:

FNPT Union x Expansion PEX

Thread Size:

3/4"

Thread Type:

Female

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
Thread Size
Thread Type
Valve
3/4"
FNPT Union x Expansion PEX
3/4"
Female
3/4" Expansion PEX Isolator Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
SKU: TWSV075E-NPRV
Valve
3/4"
FNPT Union x Expansion PEX
3/4"
Female

You May Also Need

3/4" ProPEX x 3/4" NPT Male Adapter (Lead Free Brass)
SKU: LF4527575
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Hard to find item, arrived in a timely fashion, works good.
Rick
Veteran, Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid pieces and work great.

Study piece and worked great with the Up pex and dewalt expander tool.
SBMHP
Sonora
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highest Quality Product, Great Customer Service

This valve kit is very high quality. Installs quickly and easily, tests perfect and is affordable. i would recommend this to anyone looking for a frustration free installation.
SilverWolf
Montana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy