Apply to be a TradeMaster!
Main product image of 3/4" FIP x 3/4" Hose Pro-Pal Add-A-Drain DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom

3/4" FIP x 3/4" Hose Pro-Pal Add-A-Drain DZR Brass Ball Valve w/ Cap

Brand:
Webstone
SKU:
H-40303W
Rating:
(4)
Q&A:
(0)
3/4" FIP x 3/4" Hose Pro-Pal Add-A-Drain DZR Brass Ball Valve w/ Cap
Magnifying glass
Hover image to zoom
$17.07 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4" x 3/4"
1-1/2" x 3/4"1-1/4" x 3/4"1/2" x 3/4"3/4" x 3/4"1" x 3/4"
Connection Type: 
FNPT x Male Hose
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
Product Features:
  • Straight design for more convenient service access
  • Compact handle saves space
  • Lead-free forged DZR brass suitable for hydronic or potable applications
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Patents Pending

Specs

–
Size:

3/4" x 3/4"

Handle Style:

Lever

Material:

DZR Brass

Connection Method:

Hose

Threaded

Application:

Plumbing

Connection Type:

FNPT x Male Hose

Lead Free:

Yes

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" MIP x 3/4" Hose Pro-Pal Add-A-Drain Full Port DZR Brass Ball Valve w/ Cap
SKU: H-20303W
Webstone

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great compact drain valve

I have loved these valves since they came out. Very compact, full flow, and eliminates multiple fittings. I have even used these and female garden hose adapters to create some compact garden hose shut off valves.
glennhvacman
Chicago Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not "Full-Port"… not even close

I bought these because they were advertised as "Full-port". The cross-sectional ID (inner diameter) across the ball valve is significantly reduced and no where close to full port. Full port would be about 3/4" all the way through the valve, but the ID through the ball is slightly less than 1/2 inch! The ID of the outlet is slightly larger than 3/4". The inlet ID is about 1" because it is a female thread to accept a pipe. This is unacceptable to call this a full port valve.
John
San Francisco
3 years ago
Was this review helpful to you?

A+

Valve is great replacement for boiler drains that come with plastic bibs from box stores. Valve isn't full port but for the price a great upgrade to the standard water heater
Jay
Houston
3 years ago
Was this review helpful to you?

NOT full port

These are a great idea and economical, but they are NOT full port. However, the port is larger than the straight through brass drain valves normally installed on water heaters. More than adequate for city water, but for hard well water that creates large scale deposits, a full port valve with a hose adapter fitting may be a better solution.
Pooge
Fairfax, Va
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy