Shop Resideo Sale
Main product image of 3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
Magnifying glass
Hover image to zoom

3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV

Brand:
Webstone
SKU:
H-42443WPR
Rating:
(4)
Q&A:
(0)
3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
Magnifying glass
Hover image to zoom
$94.80 each
In Stock
In Stock
Get 138 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass

Description

–

Webstone E-X-P Series service valve kits are designed to simplify the installation and maintenance of tankless water heaters (TWH) or the domestic hot water output of combi boilers. A variety of models, kits, pressure relief valves (PRV), and accessories are available to provide solutions for most installation needs.


Product Features

  • Quicker, consistent quality installation
  • Fewer leak paths
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • 5 different valve styles to choose from
  • 4 different pressure relief valve options
  • Installation Accessory Kits available to complete the job

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x FNPT

Max. Working Pressure:

250 PSI

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max. Working Pressure
CURRENT ITEM
Product Image of 3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
3/4" FIP Union x FIP E-X-P Ultra-Compact Tankless Water Heater Service Valve Kit w/ PRV
SKU: H-42443WPR
(4)
Valve
3/4"
3/4"
FNPT Union x FNPT
250 PSI

You May Also Need

NK300S Boiler Trim Kit w/ Check Valve, 1" Press Air Eliminator, Press Boiler Feed & 4.4 Gal. Expansion Tank, TK30PV100PNKP
SKU: TK30PV100PNKP
Resideo
3/4" Press Full Port Brass Ball Valve (Lead Free)
SKU: PRBV075
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

My go-to tankless valves!

These are the best tankless valves I've ever installed, they are my first choice when I am installing one. Super simple, easy to install, valves are great and easy to open/close, best price!!
AVP
Las Vegas, NM
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flushing my direct water heater

First time flushing my Takagi TK 3 worked perfectly
CT
Morganton NC
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great quality - very small profile

I had very little space under my tankless so a small profile was required. These did the trick and are very good quality.
Marc
NJ
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for my Tankless installs

Worked great for my Tankless installs
Mike
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy