Shop Resideo Sale
Main product image of NK300S Boiler Trim Kit w/ Check Valve, 1" Press Air Eliminator, Press Boiler Feed & 4.4 Gal. Expansion Tank, TK30PV100PNKP
Magnifying glass
Hover image to zoom

NK300S Boiler Trim Kit w/ Check Valve, 1" Press Air Eliminator, Press Boiler Feed & 4.4 Gal. Expansion Tank, TK30PV100PNKP

Brand:
Resideo
SKU:
TK30PV100PNKP
Rating:
(2)
Q&A:
(0)
NK300S Boiler Trim Kit w/ Check Valve, 1" Press Air Eliminator, Press Boiler Feed & 4.4 Gal. Expansion Tank, TK30PV100PNKP
Magnifying glass
Hover image to zoom
$437.81 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT, ProPress x Male Connection
Product Highlight: Size
1"
Product Highlight: Tank Volume
4.4 Gallons

Description

–
Rather than taking the time to locate and purchase the pieces separately, the boiler trim kit gives you all the accessories needed for a boiler installation. Each kit includes an Expansion Tank, a Boiler Feed Combination Valve, a SuperVent Air Eliminator or an Air Purger/Vent, and check valves. It's a complete, time-saving solution in one handy box - just add water.

Product Features
  • Expansion Tank: Welded, not clamped, for longer, leak-proof life.
  • Check Valves: Allows replacement of expansion tank and/or air vent without draining the heating system.
  • SuperVent Air Eliminator or Air Purger: Optimal air removal from hydronic systems.
  • Boiler Fill Valve (NK300S shown): Double check backflow preventer/boiler feed valve combo (NK300S) or DialSet boiler fill valve and dual check atmospheric backflow preventer (FM911).
Product Specifications
  • Size: SuperVent 1", Tank 1/2"
  • Connection Type: Tank: Male NPT, SuperVent: ProPress
  • Height: 15-1/2"
  • Volume: 4.4 gal. (16.7 L)
  • Weight: 16 lb (7.3 kg)

Specs

–
Product Type:

Air Eliminator

Expansion Tank

Type:

Boiler Trim Kit

Size:

1"

Tank Volume:

4.4 Gallons

Connection Type:

MNPT x MNPT

ProPress x Male

Includes:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Ease of installation

This product was everything I needed right out of the box. I love the new design.
Troubleshooting.rocks
Philadelphia, PA
7 months ago
Was this review helpful to you?

Great service

I get most of my orders in 2 days
Rick
Yorktown Heights, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy