Apply to be a TradeMaster!
Main product image of 3/4" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)

Brand:
Webstone
SKU:
H-51703WSSW
Rating:
(0)
Q&A:
(0)
3/4" Sweat Full Port Brass Ball Valve w/ Stainless Steel Lever (Lead Free)
Magnifying glass
Hover image to zoom
H-51703WSSW has been discontinued
Discontinued March 10, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • Full Port Forged Brass Ball Valve
  • Sweat
  • Adjustable Packing Gland
  • 304 Stainless Steel Wing Style “T” Handle
  • 600 PSI
  • Lead Free

Specs

–
Connection Size:

3/4"

Connection Type:

Sweat

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm