| Product Type: | Ball Valve |
|---|---|
| Size: | 1-1/2" |
| Connection Method: | Press |
| Connection Type: | Press x Press |
| Material: | DZR Brass |
| Valve Construction: | 1 piece |
| Max Temp (F): | 250°F |
| Max Pressure (PSI): | 250 |
| Flow Capacity (Cv): | 47 |
| Features: | Check Valve |
| Handle Style: | Lever |
| Standards Met: | NSF 372 NSF 61 |
| Lead Free: | Yes |