Apply to be a TradeMaster!
Main product image of 3/4" Press Pro-Pal Ball Check Forged DZR Brass Valve w/ Integrated Spring Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Press Pro-Pal Ball Check Forged DZR Brass Valve w/ Integrated Spring Check Valve (Lead Free)

Brand:
Webstone
SKU:
H-80693W
Rating:
(0)
Q&A:
(0)
3/4" Press Pro-Pal Ball Check Forged DZR Brass Valve w/ Integrated Spring Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
$38.68 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
1/2"3/4"1"1-1/4"1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
3/4" Press Pro-Pal Ball Check Forged DZR Brass Valve w/ Integrated Spring Check Valve, Reversible Handle & Dual Stem Seal Design (Lead Free)

Product Features
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Reversible handle for additional flexibility
  • Dual stem seal design for added protection
  • This valve is actuated by a blowout proof stem
  • Dual Stem Seal Design
  • Certified to NSF/ANSI 61 & 372

Specs

–
Product Type:

Ball Valve

Size:

3/4"

Connection Method:

Press

Connection Type:

Press x Press

Material:

DZR Brass

Valve Construction:

1 piece

Max Temp (F):

250°F

Max Pressure (PSI):

250

Flow Capacity (Cv):

11

Handle Style:

Lever

Features:

Check Valve

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy