Apply to be a TradeMaster!
Main product image of 1-1/4" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)

Brand:
Webstone
SKU:
H-81115W
Rating:
(0)
Q&A:
(0)
1-1/4" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom
$181.62 each
In Stock
In Stock
Get 4 Tue, Nov 24

MANUALS (1)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1-1/4" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)

  • Pro-Pal Dielectric Union Ball Drain
  • Full Port Forged DZR Brass Ball Valve with Galvanized Steel Union End and Nylon Insulator Ring
  • Hi-Flow Hose Drain
  • Reversible Handle
  • Dual Stem Seal Design
  • Certifications: Certified to NSF/ANSI 61 & 372

Specs

–
Size:

1-1/4"

Handle Style:

Lever

Connection Method:

Press

Features:

Hose Drain

Connection Type:

Press x FNPT

Material:

DZR Brass

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy