Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Ball Valves
2" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)
Brand:
Webstone
SKU:
H-81117W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry H-81117W
Unavailable since May 27, 2026
Size:
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
MANUALS (1)
Product Overview
Product Highlights
–
2"
Press x FNPT Connection
DZR Brass
Lever
Yes
Full Port
Description
–
2" FIP Union x Press Pro-Pal Dielectric Union Ball Drain Valve (Lead Free)
Pro-Pal Dielectric Union Ball Drain
Full Port Forged DZR Brass Ball Valve with Galvanized Steel Union End and Nylon Insulator Ring
Hi-Flow Hose Drain
Reversible Handle
Dual Stem Seal Design
Certifications: Certified to NSF/ANSI 61 & 372
Specs
–
Size:
2"
Handle Style:
Lever
Connection Method:
Press
Features:
Hose Drain
Connection Type:
Press x FNPT
Material:
DZR Brass
Lead Free:
Yes
Port Type:
Full Port
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video