Apply to be a TradeMaster!
Main product image of 3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-81653W
Rating:
(2)
Q&A:
(0)
3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$135.73 each
In Stock
In Stock
Get 26 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Press Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Pressure Rating
150 psi

Description

–
3/4" FIP Union x Press Pro-Pal Dielectric Water Heater Supply Valve w/ Expansion Tank Service Ball Valve (Lead Free)
Product Specifications
  • Connection Type: FIP Union × Press
  • Size: 3/4"
  • Max Temperature: 180ºF
  • Pressure Rating: 150 PSI CWP Max

Specs

–
Size:

3/4"

Connection Type:

FNPT Union x Press

Connection Method:

Press

Threaded

Material:

Brass

Lead Free:

Yes

Max Temp (F):

180°F

Pressure Rating:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i did yes

this product simplifies install , supports weight and makes install look even more professional
vinny
s flo
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used it on my water heater. Very convenient and looks great.
V-Man
Saint Louis,Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy