Apply to be a TradeMaster!
Main product image of 1/2" LFN36M1 Lead Free Water Service Vacuum Relief Valve
Magnifying glass
Hover image to zoom

1/2" LFN36M1 Lead Free Water Service Vacuum Relief Valve

Brand:
Watts
SKU:
0556030
Rating:
(16)
Q&A:
(2)
1/2" LFN36M1 Lead Free Water Service Vacuum Relief Valve
Magnifying glass
Hover image to zoom
$66.19 each
In Stock
In Stock
Get 82 Thu, Sep 17
Order by today, receive Thursday
Size
1/2"
This item replaces: 0138457

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
200, 15 (Steam) MAX PSI
Product Highlight: Material
Brass

Description

Series LLFN36 Lead Free Water Service Vacuum Relief Valves are used in water heater/tank applications to automatically allow air to enter into the piping system to prevent vacuum conditions that could siphon the water from the system and damage water heater/tank equipment. It consists of a brass body construction with NPT male inlet connection, and a protective cap. Series N36 has a low profile design, is tested and rated to ANSI Z21.22, and is CSA certified. It is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks, table top heaters, jacketed steam kettles, unit heaters, low pressure steam systems, and steam coil heaters.

Specs

Size:

1/2"

Connection Type:

MNPT

Lead Free:

Yes

Max Pressure (PSI):

200

15 (Steam)

Material:

Brass

Max Temp (F):

250°F

Width:

2"

Height:

2"

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

1/2" Press X 1/2" Female ProPress Adapter, Zero Lead
SKU: 79300
Viega

Product Reviews

4.81 out of 16 reviews
100% would recommend this product
4.81
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Good product

Works good. As to be expected from a watts product.
Joe
Boston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Perfect

Great part no leaks works perfect great price fast shipping will use again
JB
Ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't Remove the Cap

Works well but I aced one by dropping it and then couldn't get the "cap" back on and it became a sprinkler under pressure.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Great price, fast shipping
Hecto
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product for the money

Will install vacuum breaker on tee that I purchased when I retrofit the hot water heater piping. Expect item to work well.
roman
Rome, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A cut above the rest

Product was the best price and the service including delivery was fast. These are real people and show it. Thank you, Ed
Ed
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

less than 1/2 the price of my local plumbing supply

I bought 2, and with shipping it was still cheaper. ... come on, it's brass, not gold.
dave
Tucson, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for pool solar heating systems

I use two of these vacuum relief valves in my pool solar system and they work perfectly.
dick
Tucson Arizona
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered.

My part came on time and was exactly what I ordered. High quality.
Lucky Ed
Jacksonville, Fl
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

vacuum valve

Product was just as advertised and worked as needed.
Randy
Monroe, Ga.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this item work on my Mueller Proline brand anti-siphon frost-free sillcock? I accidently left my hose with spray nozzle connected during a hard freeze without draining the hose and now my anti-siphon valve leaks when the sillcock is turned on? It looks to be much sturdier than the existing vacuum breaker on mine.

Asked by heinz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it may not, i would use the same one as originally installed.

Was this review helpful to you?
-

Hello sir, In regard to the Vacuum Breaker as requested these are quite heavy duty and will allow for a line of plumbing to drain out should a valve be shut off prior to it, and then a valve opened downstream. Think of this like a garden hose with a siphon, once the water is shut off with a proper vacuum breaker the water will drain out completely without causing implosion or, in your case, freezing. I hope this helps, let us know if we can be of further assistance. Thank you, Demian Ashley WQA Certified Water Specialist IV Clean Water Systems & Stores Inc Direct Line***.****Ext 201 www.cleanwaterstore.com <http://www.cleanwaterstore.com/>

Was this review helpful to you?
-

First off, I seem to remember that Mueller has a lifetime guarantee on their products, but I could be wrongs about that. Watts markets this product as a Vacuum Relief valve. I used it on my combination hydronic & domestic hot water boiler to protect the internal domestic hot water tank from possible collapse during a sudden vacuum situation. Watts DOES NOT list "sillcock" under the applications for this item. You may want to look at the Vacuum Breakers that Watts has available. Also, I concerned that the Mueller Proline will not disassemble to the point that you could just screw on a new vacuum breaker, but I don't have one to try. Good luck!

Was this review helpful to you?

Q: My new water heater states: "Install vacuum relief in cold water inlet as required". What is the purpose of this valve? What is the worse that could happen if I didn't install such a valve? My tank is a 50 gal tank.

Asked by Lyndon 14 years ago

Add your answer

* Required Field
-

Hello PexSupply, The purpose of the vacuum relief valve is to prevent the the collapse of the tank due to atmospheric pressure as the tank is being drained for maintenance. Air must be allowed into the tank to replace the water that is being drained. You can also open an upstairs tap to allow air into the system as the tank is being drained for maintenance. JB

Was this review helpful to you?
-

If you lose water pressure on your cold water side, the water in the heater could back-siphon. You could lose pressure if your supply pressure is ever compromised due to a main line break; or, if you shut off the supply-side water for whatever reason (repairs, adding irrigation, etc.), all that hot water in your heater could back-siphon into the supply side of your water line. The vauum relief valve should be installed at the highest elevation on the line that feeds the water heater. Hope this helps.

Was this review helpful to you?
-

Direct from the Watts website: "For automatic venting of a closed system to atmosphere when a vacuum is created. The Watts N36-M1 Vacuum Relief Valve permits air to enter and prevent vacuum conditions that could siphon the water from the system, resulting in collapse of a tank or water heater or equipment burn out." I needed it for a combination boiler - both domestic hot water and hydronic heating hot water. I protects the small on-board domestic hot water tank from collapse resulting from a catastrophic piping failure (big leak).

Was this review helpful to you?
-

Tank collapses. Is that bad enough? Ignore at your own peril!

Was this review helpful to you?
-

Required by what? By local building code somewhere, most likely. The only good use I know of is to aid drain down of the tank by admitting air into the line. But this can be done by opening a cold water valve upstream in the line somewhere. I use 2 of these valves on the lines to my solar hot water collector for drain down purposes. They admit air when the collector drain is opened to allow the water to escape so it won't freeze and rupture the tubing in it on cold winter nights. This is when the input and output valves to and from the collector are closed. A plumber should have more ideas, but I've never seen a need for a vacuum relief valve on standard hot water heater installations that I've put in myself or seen in standard construction.. And: email the heater mfg for clarification. It might even get a specific answer, but probably not. Todd F. Pioneertown, CA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy