Apply to be a TradeMaster!
Main product image of CGI-5 - 88,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom

CGI-5 - 88,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)

SKU:
381-359-006
Rating:
(3)
Q&A:
(5)
CGI-5 - 88,000 BTU Output Cast Iron Boiler, Spark Ignition - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom
$5,294.56 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 290 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
88000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent, Stainless Steel
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

CGi Gas Boiler Series 4
  • Gas fired water boiler with cast iron sections
  • Natural draft and direct exhaust capability
  • Can be used with natural or propane gas
  • Now with built-in low water cut off functionality
  • Compact design saves valuable living space
  • No vertical draft hood and no mechanical vent damper
  • Intermittent electronic ignition with standard components for easy servicing
  • 84% AFUE
  • US Department of Energy 2021 Compliant

Specs

–
Application:

Heating

Fuel Type:

Natural Gas

Efficiency:

84%

Boiler Type:

Standard

Width (Inches):

16"

System Type:

Hydronic (Water)

Vent Type:

Power Vent

Stainless Steel

Height (Inches):

28.375"

Features:

EI/Spark Ignition

Depth (Inches):

23-1/4"

Vent Size:

5"

Water Connection:

1"

Gas Connection:

1/2"

BTU Input:

119000

BTU Output:

88000

DOE Rating:

102000

IBR Rating:

88000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

CGI-5 PIN (S4)

Replacement Parts

SKU: 381-359-006

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
NUT HEX HEAD 7/16-14 ZP, 561-928-235
561-928-235
Weil-McLain
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Radiation Plate
460-003-017
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Collector Hood and Transition Assembly
381-359-289
Sorry, we don't currently sell this item. Request This Item
Supply Temperature Sensor, 381-356-589
381-356-589
Weil-McLain
(3)
Gasket, Inducer, 590-317-627
590-317-627
Weil-McLain
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good and reliable products

Has not been installed yet ,but was well packaged well , and delivered fast !
Kessel's Kettle
Central New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's a Winner

Got this to replace a 25 year old unit. Small footprint and easy adjustments made install a breeze. Have only run it for two weeks but so far I'm very happy with it. It's quieter than the old unit (also with power vent) and reaches temp quickly. Continue to be impressed with Supply House quick free shipping.
Sven
Phila PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this prduct again

We heat our house with it. We went from 65% to 84% more efficient boiler.One thing I don't like is the noise the exhaust fan makes.
Steemer
iowa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is it an Energy Star product? Am I eligible for $600.00 rebate from Elizabeth town gas company at N.J.if I install CGI-5 hot water boiler ?

Asked by Hemant 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no its not, it needs to be minimum of 85% efficiency, the rebates we dont know about. thats all handled locally

Was this review helpful to you?

Q: Can the natural gas unit be changed over to propane?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Possibly, but it depends on the series of the unit.

Was this review helpful to you?

Q: where is the stainless steel vent pipe available at? I am looking for 4" stainless steel pipe sections to vent a CGA4 with a GPAK dirent vent conversion kit. Thanks, John

Asked by John 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We carry Z-Vent 4" stainless steel vent products.

Was this review helpful to you?

Q: what direct hot water heater goes with this unit

Asked by maino 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use any of Weil-McLain's Gold Plus indirect water heaters with this unit.

Was this review helpful to you?

Q: tankless coil ?

Asked by KCB 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer does not offer this unit with a tankless coil.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy