Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-6 - 122,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator - Series 4 (LP Gas) manufactured by Weil McLain.
| Water Connection: | 1-1/4" |
|---|---|
| Fuel Type: | Propane |
| BTU Input: | 166000 |
| Depth (Inches): | 23-1/4" |
| Product Type: | Boiler |
| Gas Connection: | 1/2" |
| Features: | 007 Circulator |
| Efficiency: | 84% |
| Ignition Type: | Spark Ignition |
| Height (Inches): | 60-7/8" |
| Width (Inches): | 19" |
| Vent Type: | Atmospheric |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Vent Size: | 6" |
| IBR Rating: | 123000 |
| DOE Rating: | 141000 |
| Max Altitude (Feet): | 4500 |
| Boiler Type: | Standard |
| BTU Output: | 122000 |
| System Type: | Hydronic (Water) |