Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-7 - 147,000 BTU Output Boiler, Spark Ignition w/ Taco 007 Circulator - Series 4 (LP Gas) manufactured by Weil McLain.
| Features: | 007 Circulator |
|---|---|
| Vent Size: | 7" |
| Efficiency: | 84% |
| BTU Output: | 147000 |
| IBR Rating: | 148000 |
| Max Altitude (Feet): | 4500 |
| BTU Input: | 200000 |
| Vent Type: | Type B Vent (Chimney) Atmospheric |
| Water Connection: | 1-1/4" |
| Gas Connection: | 3/4" |
| Height (Inches): | 62-1/8" |
| Boiler Type: | Standard |
| Depth (Inches): | 7" |
| DOE Rating: | 170000 |
| Ignition Type: | Spark Ignition |
| Fuel Type: | Propane |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Width (Inches): | 22" |
| System Type: | Hydronic (Water) |
| Product Type: | Boiler |