Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-4 - 73,000 BTU Output Boiler, Spark Ignition, Works at 4,500-7,000 ft Altitude - Series 4 (LP Gas) manufactured by Weil McLain.
| System Type: | Hydronic (Water) |
|---|---|
| Width (Inches): | 13" |
| Vent Type: | Atmospheric Type B Vent (Chimney) |
| Efficiency: | 84% |
| IBR Rating: | 74000 |
| Product Type: | Boiler |
| Max Altitude (Feet): | 7000 |
| DOE Rating: | 85000 |
| Depth (Inches): | 5" |
| Fuel Type: | Propane |
| Water Connection: | 1" |
| Boiler Type: | Standard |
| Vent Size: | 5" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 54-3/8" |
| Ignition Type: | Spark Ignition |
| Gas Connection: | 1/2" |
| BTU Output: | 73000 |
| BTU Input: | 100000 |
| Features: | Standard |