Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-4 - 73,000 BTU Output Boiler, Spark Ignition, Works at 4,500-7,000 ft Altitude - Series 4 (Nat Gas) manufactured by Weil McLain.
| Width (Inches): | 13" |
|---|---|
| Water Connection: | 1" |
| Vent Size: | 5" |
| DOE Rating: | 85000 |
| Height (Inches): | 54-3/8" |
| BTU Output: | 73000 |
| BTU Input: | 100000 |
| Vent Type: | Type B Vent (Chimney) Atmospheric |
| System Type: | Hydronic (Water) |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Product Type: | Boiler |
| IBR Rating: | 74000 |
| Boiler Type: | Standard |
| Efficiency: | 84% |
| Max Altitude (Feet): | 7000 |
| Gas Connection: | 1/2" |
| Features: | Standard |
| Ignition Type: | Spark Ignition |
| Fuel Type: | Natural Gas |
| Depth (Inches): | 5" |