Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGI-25 - 36,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 5 (Nat Gas) manufactured by Weil McLain.
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
|---|---|
| Efficiency: | 84% |
| Fuel Type: | Natural Gas |
| Height (Inches): | 23-3/8" |
| Depth (Inches): | 23-1/4" |
| BTU Input: | 48000 |
| Vent Size: | 3" |
| BTU Output: | 36000 |
| Water Connection: | 3/4" |
| Max Altitude (Feet): | 4500 |
| Ignition Type: | Spark Ignition |
| Product Type: | Boiler |
| DOE Rating: | 41000 |
| IBR Rating: | 36000 |
| Vent Type: | Type B Vent (Chimney) Power Vent |
| System Type: | Hydronic (Water) |
| Boiler Type: | Standard |
| Gas Connection: | 1/2" |
| Features: | 007e Circulator |
| Width (Inches): | 10" |