Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.
Features:
| Efficiency: | 84% |
|---|---|
| Vent Type: | Power Vent |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 28-3/8" |
| Voltage: | 120v |
| Water Connection: | 1-1/4" |
| Boiler Type: | Standard |
| Fuel Type: | Natural Gas |
| Product Type: | Boiler |
| BTU Input: | 158000 |
| DOE Rating: | 135000 |
| Ignition Type: | Spark Ignition |
| Gas Connection: | 1/2" |
| IBR Rating: | 117000 |
| Features: | 007 Circulator |
| Max Altitude (Feet): | 4500 |
| Width (Inches): | 19" |
| Pressure Relief: | 30 psi |
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| BTU Output: | 117000 |
| Application: | Heating |
| Depth (Inches): | 23-1/4" |