Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.
Features:
| Product Type: | Boiler |
|---|---|
| Max Altitude (Feet): | 4500 |
| DOE Rating: | 189000 |
| Pressure Relief: | 30 psi |
| Features: | 007 Circulator |
| Gas Connection: | 3/4" |
| IBR Rating: | 164000 |
| Efficiency: | 84% |
| BTU Input: | 222000 |
| BTU Output: | 164000 |
| Vent Size: | 3" |
| Application: | Heating |
| Voltage: | 120v |
| Fuel Type: | Natural Gas |
| Width (Inches): | 25" |
| Water Connection: | 1-1/2" |
| Height (Inches): | 28-3/8" |
| Boiler Type: | Standard |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Depth (Inches): | 23-1/4" |
| Vent Type: | Power Vent |
| Ignition Type: | Spark Ignition |
| System Type: | Hydronic (Water) |