Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.
Features:
| Application: | Heating |
|---|---|
| DOE Rating: | 162000 |
| Max Altitude (Feet): | 4500 |
| Efficiency: | 84% |
| BTU Input: | 190000 |
| IBR Rating: | 141000 |
| Ignition Type: | Spark Ignition |
| Boiler Type: | Standard |
| Fuel Type: | Natural Gas |
| Vent Type: | Power Vent |
| BTU Output: | 141000 |
| Width (Inches): | 22" |
| System Type: | Hydronic (Water) |
| Vent Size: | 3" |
| Water Connection: | 1-1/4" |
| Product Type: | Boiler |
| Features: | 007 Circulator |
| Voltage: | 120v |
| Pressure Relief: | 30 psi |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Gas Connection: | 3/4" |
| Depth (Inches): | 23-1/4" |
| Height (Inches): | 28-3/8" |