Apply to be a TradeMaster!
Main product image of SlimFit Series 2 1500L, 1,250,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom

SlimFit Series 2 1500L, 1,250,000 BTU Output High Efficiency Gas Boiler (NG)

SKU:
383-600-401
Rating:
(0)
Q&A:
(0)
SlimFit Series 2 1500L, 1,250,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom
$45,834.89 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Schematic Feature!
Replacement Parts

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 1310 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
1250000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Exhaust, Direct Vent
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: BTU Input
1500000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

SlimFit high efficiency condensing boilers are designed for fast, easy installation in new and existing commercial and institutional settings. Featuring left- and right-hand orientations, the SlimFit makes it easy to connect multiple units together in any space. These units can be disassembled into (4) separate sections - base, combustion system, control tray, and heat exchanger. With maximum combustion efficiency of 91.6% and thermal efficiency of 95.8%, the SlimFit satisfies the same needs that could be provided by a larger system - but without the bulkiness or inefficiency. Each factory-configured and-tested unit arrives ready for a lifetime of smooth operation.

Features:
  • Left-Hand Orientation
  • Up to 95.9% Combustion Efficiency
  • Low NOx < 20 ppm
  • Modulating Burner with 6:1 Turndown Ratio
  • Sectional Aluminum Block
  • Sealed Combustion
  • 30 PSI ASME Relief Valve Standard
  • Stainless Steel Burner with Woven Steel Fiber Mesh
  • Direct Spark Ignition
  • Variable Speed Blower Assembly
  • Venturi Mixing System
  • Negative Pressure Regulated Gas Valve
  • 50 VA Transformer
  • Temperature & Pressure Gauge
  • Outlet Water Temperature Sensor
  • Inlet Water Temperature Sensor
  • Flue Gas Temperature Sensor
  • Outdoor Temperature Sensor
  • System Water Temperature Sensors
  • Warranty: 10 Year Heat Exchanger; 2 Year Parts

Specs

–
Product Type:

Boiler

Application:

Heating

BTU Input:

1500000

BTU Output:

1250000

DOE Rating:

1437000

IBR Rating:

1250000

Fuel Type:

Natural Gas

Efficiency:

95.9%

Vent Type:

Direct Exhaust

Direct Vent

Features:

High Efficiency

Gas Connection:

2"

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

SlimFit SF1500L (S2)

Replacement Parts

SKU: 383-600-401

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Heat Exchanger Cleaning Tool
591-706-201
Sorry, we don't currently sell this item. Request This Item
SlimFit Ignitor Electrode, 383-600-226
383-600-226
Weil-McLain
Product Image of no image
Heat Exchanger Temperature Switch
511-724-302
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Low Water Cut-Off Probe
511-115-021
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Air Pressure Switch Kit
571-624-552
Sorry, we don't currently sell this item. Request This Item
Ultra U-control Module Fuses F2 - 12-amp, fast-blow ATO (5 Fuses), 383-500-604
383-500-604
Weil-McLain
(1)
Product Image of no image
SlimFit Vent SS Adaptor - Converts Boiler ConnectionFrom 9.85" To 6" PVC For PVC/CPVC Piping
590-907-739
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy