Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
9 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
DOE Rating
–
1448000 Filter (1)
1448000 (1)
1923000 Filter (1)
1923000 (1)
2419000 Filter (1)
2419000 (1)
2874000 Filter (1)
2874000 (1)
7080000 Filter (1)
7080000 (1)
Home
Heating Supplies & Parts
Boilers
High Efficiency Gas Boilers
Weil McLain SVF Boilers
Weil McLain SVF Boilers
9 items
FILTER
Grid
List
Sort: Top Sellers
384-000-015 Compare Checkbox
Compare
SVF Series 1 2000, 1,672,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-015
Weil-McLain
SKU:
384-000-015
Brand:
Weil-McLain
$55,972.68
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Add to List
384-000-016 Compare Checkbox
Compare
SVF Series 1 3000, 2,499,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-016
Weil-McLain
SKU:
384-000-016
Brand:
Weil-McLain
$69,259.43
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Add to List
384-000-020 Compare Checkbox
Compare
SVF Series 725, 6,160,000 BTU Output High Efficiency Gas Boiler
SKU:
384-000-020
Weil-McLain
SKU:
384-000-020
Brand:
Weil-McLain
$21,068.46
each
CALL TO ORDER
1-888-757-4774
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Add to List
384-000-022 Compare Checkbox
Compare
SVF Series 1 1000, 965,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-022
Weil-McLain
SKU:
384-000-022
Brand:
Weil-McLain
$27,473.98
each
CALL TO ORDER
1-888-757-4774
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Add to List
384-000-019 Compare Checkbox
Compare
SVF Series 1 600, 588,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-019
Weil-McLain
SKU:
384-000-019
Brand:
Weil-McLain
$16,557.26
each
CALL TO ORDER
1-888-757-4774
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Add to List
384-000-018 Compare Checkbox
Compare
SVF Series 1 500, 490,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-018
Weil-McLain
SKU:
384-000-018
Brand:
Weil-McLain
$13,729.91
each
CALL TO ORDER
1-888-757-4774
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Add to List
384-000-021 Compare Checkbox
Compare
SVF Series 1 850, 829,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-021
Weil-McLain
SKU:
384-000-021
Brand:
Weil-McLain
$22,487.23
each
CALL TO ORDER
1-888-757-4774
Add to List
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Out of Stock
Get it by
Fri, Nov 13 - Tue, Nov 24
Add to List
384-000-017 Compare Checkbox
Compare
SVF Series 1 2500, 2,104,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-017
Weil-McLain
SKU:
384-000-017
Brand:
Weil-McLain
$61,114.18
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Add to List
384-000-014 Compare Checkbox
Compare
SVF Series 1 1500, 1,259,000 BTU Output High Efficiency Gas Boiler (NG)
SKU:
384-000-014
Weil-McLain
SKU:
384-000-014
Brand:
Weil-McLain
$47,814.34
each
CALL TO ORDER
1-888-757-4774
Add to List
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Backorder
Get it by
Mon, Nov 30 - Tue, Jan 5
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video