Apply to be a TradeMaster!
Main product image of SVF Series 1 500, 490,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom

SVF Series 1 500, 490,000 BTU Output High Efficiency Gas Boiler (NG)

SKU:
384-000-018
Rating:
(0)
Q&A:
(0)
SVF Series 1 500, 490,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom
$13,729.91 each
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Fri, Dec 18

MANUALS (5)

Product Overview

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 572 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
490000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, Direct Exhaust
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: BTU Input
500000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Gross Output Rating

The latest in high efficiency stainless steel firetube technology couples with Weil-McLain industry-leading boiler design for installation ease and service delivered in one complete package

Features:
  • Up to 96.8% Thermal Efficiency
  • AHRI Certified
  • Industry-leading efficiency
  • Vertical firetube design
  • 100% stainless steel heat exchanger and shell
  • Up to 10:1 turn down ratio
  • Natural gas/propane
  • 160 psi working pressure
  • Installation and service ease
  • Low NOx emissions
  • Full line of venting options
  • Unity user-friendly and system compatible controls
  • "Door-Fit" design
  • Corrosion protection / resistance solution

Specs

–
Product Type:

Boiler

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Fuel Type:

Natural Gas

Application:

Heating

Efficiency:

98%

Vent Size:

4"

Vent Type:

Direct Vent

Direct Exhaust

Gas Connection:

1-1/4"

BTU Output:

490000

Water Connection:

2"

Features:

High Efficiency

BTU Input:

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy