Apply to be a TradeMaster!
Main product image of SVF Series 1 2000, 1,672,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom

SVF Series 1 2000, 1,672,000 BTU Output High Efficiency Gas Boiler (NG)

SKU:
384-000-015
Rating:
(0)
Q&A:
(0)
SVF Series 1 2000, 1,672,000 BTU Output High Efficiency Gas Boiler (NG)
Magnifying glass
Hover image to zoom
$55,972.68 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

MANUALS (5)

User Guide

Schematic Feature!
Replacement Parts

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 2445 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Exhaust, Direct Vent
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: BTU Input
1999000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The latest in high efficiency stainless steel firetube technology couples with Weil-McLain industry-leading boiler design for installation ease and service delivered in one complete package

Features:
  • Up to 96.8% Thermal Efficiency
  • AHRI Certified
  • Industry-leading efficiency
  • Vertical firetube design
  • 100% stainless steel heat exchanger and shell
  • Up to 10:1 turn down ratio
  • Natural gas/propane
  • 160 psi working pressure
  • Installation and service ease
  • Low NOx emissions
  • Full line of venting options
  • Unity user-friendly and system compatible controls
  • "Door-Fit" design
  • Corrosion protection / resistance solution

Specs

–
Product Type:

Boiler

Application:

Heating

BTU Input:

1999000

DOE Rating:

1923000

IBR Rating:

1672000

Fuel Type:

Natural Gas

Vent Type:

Direct Exhaust

Direct Vent

Features:

High Efficiency

Gas Connection:

2"

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

SVF-1 2000 NG

Replacement Parts

SKU: 384-000-015

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Product Image of no image
Kit-Service, Gasket-Seal
384-000-241
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service, Blower Modulating
384-000-210
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service, Venturi
384-000-212
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service, Air Filter
384-000-214
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service, Valve-Gas
384-000-217
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit-Service, Electronic Ignition
384-000-200
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Temp Sensor, Flue & Water
384-000-100
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Kit, Pressure Switch
384-000-201
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Control Module Kit (Module, Hardware)
384-000-255
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fuse, 12.5-Amp 250-Volt Slow Blow AG (5 Fuses)
591-850-196
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fuse, 16-Amp 250-Volt Slow Blow AG (5 Fuses)
591-850-194
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fuse, 20-Amp 250-Volt Slow Blow AG (5 Fuses)
591-850-195
Sorry, we don't currently sell this item. Request This Item
Ultra U-control Module Fuses F2 - 12-amp, fast-blow ATO (5 Fuses), 383-500-604
383-500-604
Weil-McLain
(1)
Product Image of no image
Display Housing With LCD
384-000-256
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Pressure Switch Kit High
384-000-202
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Pressure Switch Kit Low
384-000-203
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy