Apply to be a TradeMaster!
Main product image of SVF Series 725, 6,160,000 BTU Output High Efficiency Gas Boiler
Magnifying glass
Hover image to zoom

SVF Series 725, 6,160,000 BTU Output High Efficiency Gas Boiler

SKU:
384-000-020
Rating:
(0)
Q&A:
(0)
SVF Series 725, 6,160,000 BTU Output High Efficiency Gas Boiler
Magnifying glass
Hover image to zoom
$21,068.46 each
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Fri, Nov 13 - Tue, Nov 24
BTU Input: 
7250000
500000600000850000100000015000001999000249900030000007250000

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 675 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent, Direct Exhaust
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: BTU Input
7250000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating


The SVF boiler streamlines set-up and installation, saving time, labor and money. Guarding against wear and tear with its corrosion resistant and durable materials, Weil-McLain's new Stainless Vertical Firetube boiler delivers energy efficiency and reliability. A leading-edge addition to our commercial boiler portfolio, it meets all standard bid specs for new construction.


Features:

  • Up to 97.7% Thermal Efficiency
  • AHRI Certified
  • Vertical firetube design
  • Natural Gas
  • 30 psi Relief Valve

  • ASME Certified Stainless Steel Firetube Heat Exchanger and Shell

Specs

–
Fuel Type:

Natural Gas

Product Type:

Boiler

Application:

Heating

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

BTU Input:

7250000

Vent Type:

Direct Vent

Direct Exhaust

Features:

High Efficiency

IBR Rating:

6160000

Gas Connection:

1-1/4"

DOE Rating:

7080000

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy