Apply to be a TradeMaster!
Main product image of Water Temperature Sensor and Clamp for GV Boilers, 511-330-089
Magnifying glass
Hover image to zoom

Water Temperature Sensor and Clamp for GV Boilers, 511-330-089

SKU:
511-330-089
Rating:
(3)
Q&A:
(0)
Water Temperature Sensor and Clamp for GV Boilers, 511-330-089
Magnifying glass
Hover image to zoom
$51.30 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
GV Boilers

Description

–
Weil McLain water temperature sensor and clamp with 12" leads, for GV model boilers.

Specs

–
Used With:

GV Boilers

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Igniter Replacement Kit for AHE, GV, HE II Boilers, 511-330-148
SKU: 511-330-148
Weil-McLain

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Newer design sensor then what I had

Yes, as the other reviewer says, this sensor isn't like the old one as the one pictured. It seems a better design and must be a better replacement from the original one that goes bad over time. Installed in seconds and works great. Much better price here than what others are charging and very fast shipping. This company seems to be very good and well stocked.
Bob D
NW, CT
10 years ago
Was this review helpful to you?

I would buy this sensor again.

Supply House is a lot cheaper than the Local Dealer,
Frank the Plumber
Ocean County, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy, but not as pictured.

I thought I had a bad temperature sensor, so I bought this as a replacement. It turns out the problem was something different, but I liked this sensor better than the existing one so I kept it. What I received is different than what is in the picture, though. I beleive there are two manufacturers that make temperature sensors for Weil Mclain boilers (at least for my Gold GV series 3). The one I had is like the picture. The one I got is red and grey. But the one I got is better made than the one I had. The wires are more robust. Moreover, I saw the red/grey one on another site for $50. I feel like I got a bargain. The bottom line is don't be surprised if you get something different, but it works just as well--maybe better.
DIY
MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?