Apply to be a TradeMaster!
Main product image of Aqua-Pro 119 Indirect Water Heater
Magnifying glass
Hover image to zoom

Aqua-Pro 119 Indirect Water Heater

SKU:
633-500-203
Rating:
(0)
Q&A:
(0)
Aqua-Pro 119 Indirect Water Heater
Magnifying glass
Hover image to zoom
$4,261.26 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 155 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Height (Inches)
53.5" Height
Product Highlight: Diameter (Inches)
28" Diameter
Product Highlight: BTU Output
244000 Max BTUs

Description

–
The new non-metallic Aqua Pro is the right choice to stand up to corrosion. The Aqua Pro composite tank construction is ideal for all types of water conditions – especially the harshest environments.

Leverage the power and efficiency of your boiler for domestic hot water with the new Aqua Pro indirect-fired water heater. Flexible to fit a broad range of applications, it’s designed to install easily into any system.

Features:
  • Lightweight, easily maneuvered non-metallic tank
  • No anode to check, no annual maintenance
  • Convenient top connections
  • Seamless tank construction, no welds
  • Digital temperature control
  • Removable copper finned high-output coil
  • Durable brass drain valve
  • Low heat loss, 2” foam insulation
  • AHRI Certified–the trusted mark of performance assurance

Specs

–
BTU Output:

244000

Capacity (Gallons):

119

Recommended Flow Rate:

14 GPM

Height (Inches):

53.5"

Diameter (Inches):

28"

Weight (lbs):

155 lbs

DHW Connection:

1-1/2" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

8 Replacement Parts

Kit - Coil, 633-500-210
SKU: 633-500-210
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy