Weil-McLain 633-600-012 Kit-S Thermostat, AcuTemp
A Weil-McLain AcuTemp thermostat repair kit (control + sensor) used to control and monitor tank temperature on compatible Weil-McLain Aqua Plus/Aqua Pro indirect water heaters when the specified replacement kit is required.
Key Features
- Thermostat repair kit that includes a control and a sensor
- Listed as used with 35 Model, 45 Model, 55 Model, and 85 Model
- The AcuTemp is a microcontroller-based temperature control that monitors tank temperature change rate and controls the heat source to minimize temperature fluctuations while optimizing fuel efficiency
- Control features adjustable temperature settings for residential and commercial operating ranges
- Control input rating listed: 24 VAC, 60 Hz (with dry-contact output)
Compatibility & Applications
- Listed for 35/45/55/85 models.
- This is a thermostat repair kit for Aqua Plus Series 2 indirect water heater models (example: "Water Heater - 45" parts breakdown).
- Must only be used where the manufacturer specifies this exact part number: 633-600-012.
Installation & Operation Notes
- All work must be performed by a qualified and licensed professional and in accordance with applicable codes.
- Disconnect power before installing or servicing the control (electrical shock hazard).
- Safety note: Scald hazard - exposure to 125°F or hotter water can cause scalding; a mixing valve should be installed where point-of-use temperatures are 125°F or higher.
- The control's displayed value is described as an approximate temperature; 120°F is a typical starting point, with testing at the closest point of use for final adjustment.
Maintenance & Troubleshooting
- Built-in diagnostics include:
- Sensor Error: sensor resistance out of range - check the sensor connection; if the connection is good, the sensor may need to be replaced.
- Self Test Error: internal hardware/software test failure - try cycling 24 VAC power; if it does not clear, the control should be replaced.