Apply to be a TradeMaster!
Main product image of Aqua-Logic Stainless Steel Indirect Water Heater
Magnifying glass
Hover image to zoom
Aqua-Logic Stainless Steel Indirect Water Heater
Magnifying glass
Hover image to zoom
633-800-513 has been discontinued
Discontinued December 6, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
18.2 Gallons
Product Highlight: Height (Inches)
40.1875" Height
Product Highlight: Warranty
12 Year Tank / 2 Year Parts Warranty
Product Highlight: BTU Input
113000 BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
19" Width

Description

MORE Hot Water, MORE Efficiency

Companion Water Heater for WM97+ CT Boilers found here.
  • Class-Leading Domestic Hot Water Production
  • Advance Control for Personalized Scheduling
  • Simple Plug & Play Installation
  • 18.2 gallon 316L stainless steel tank
  • 1-1/4" diameter 304 stainless steel coil
  • Thermostatic mixing valve
  • 3/4" temperature and pressure valve
  • Drain valve
  • Taco 3 speed circulator (selector switch)
  • Two 1" 316L stainless steel flexible connection hoses
  • Wire harness and plugs for quick boiler control connection
  • Two tank temperature sensors
  • Leveling legs
  • Companion Water Heater for WM97+ Gas-Fired Boilers

Specs

Boiler Connection:

1" NPT

BTU Input:

113000

Material:

Stainless Steel

Working Pressure (Tank):

150 psi

Capacity (Gallons):

18.2

Working Pressure (Coil):

145 psi

Height (Inches):

40.1875"

Warranty:

12 Year Tank / 2 Year Parts

Width (Inches):

19"

Depth (Inches):

19-5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


26 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM