Apply to be a TradeMaster!
Main product image of 3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set (Multicolor)
Magnifying glass
Hover image to zoom

3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set (Multicolor)

Brand:
Wera
SKU:
05022669001
Rating:
(1)
Q&A:
(0)
3950/9 Hex-Plus Stainless 1 Metric 9-Piece L-Key Set (Multicolor)
Magnifying glass
Hover image to zoom
$67.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
High quality L-key set out of stainless steel for hexagon socket screws by Wera. Stainless steel prevents the transfer of extraneous rust. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Come with hex ballpoint on the long arm: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. "Take it easy" Tool Finder: colour coding according to size. In an almost wear-free L-key clip fastener.

Product Features
  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Hex-Plus allows socket head screws to live longer
  • With Take it easy tool finder: colour coding by size
  • Wear-resistant clip material for enhanced durability
  • Colour coded, easy-to-grip plastic sleeve, even at low temperatures

Specs

–
Product Type:

Hex Key

Size:

5mm

10mm

4mm

2mm

6mm

1.5mm

2.5mm

8mm

3mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality

Stainless steel is the only way to go...
Chad
Fargo, ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy