Apply to be a TradeMaster!
Main product image of 950/9 Hex-Plus Imperial 2 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)
Magnifying glass
Hover image to zoom

950/9 Hex-Plus Imperial 2 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)

Brand:
Wera
SKU:
05022640001
Rating:
(3)
Q&A:
(0)
950/9 Hex-Plus Imperial 2 9-Piece L-Key Set w/ BlackLaser Surface Treatment (Multicolor)
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
9 L-keys with plastic sleeve (SPKL) made from circular, grippable material. The sleeve makes working comfortable even at low temperatures and is easy on the fingers. All L-keys are easily accessible due to their colour coding and size markings. The wear-free material of the clip guarantees easy removal and a secure hold of the L-key. For hexagonal socket screws.

Product Features
  • L-keys for hexagonal socket screws
  • Hex-Plus allows socket head screws to live longer
  • L-keys are quickly to hand thanks to their size markings
  • Wear-resistant size marking
  • Wear-resistant clip material for enhanced durability

Specs

–
Product Type:

Hex Key

Size:

1/4"

1/8"

3/32"

5/16"

3/16"

5/32"

3/8"

7/32"

5/64"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent product

Very high quality built hex key set with color coating on them to easily identify sizes. I'll never buy any other brand of hex set because these are such good quality.
Land
Fort Collins, Colorado
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love love

Wera makes the best tool! Bottom line!
Bubba
Oxford Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super fast delivery, great product

Super fast delivery, great product
Paul C
Stroudsburg PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy