Apply to be a TradeMaster!
Main product image of 7 Piece Universal Bit Set
Magnifying glass
Hover image to zoom
7 Piece Universal Bit Set
Magnifying glass
Hover image to zoom
$9.11 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Slotted, Pozidriv #2, Pozidriv #1, Pozidriv #3
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
Universal

Description

–
6 Wera Pozidriv bits tidily arranged in a minimum of space in a practical Bit-Check. Tough viscous Wera bits for hexagon head screws and universal use. 1 universal holder 893/4/1 K for insertion in the power screwdriver or for use in the chuck of the electric drill.

Features:
  • Upright positionable, multi-component Bit-Check
  • Universal holder with stainless sleeve and strong permanent magnet
  • Tough viscous bits for universal use
  • Bit-Check plastic material ensures robustness and durability
  • For use with power tools
  • 1 universal bit holder with stainless steel sleeve and strong permanent magnet, 6 bits, tough (Z), for universal use.
Includes
  • (2) PZ 1x25 mm
  • (3) PZ 2x25 mm
  • (1) PZ 3x25 mm
  • (1) 1/4"x50 mm

Specs

–
Product Type:

Drill Bit Set

Material:

Stainless Steel

Used With:

Universal

Features:

Magnetic

Bit Type:

Slotted

Pozidriv #2

Pozidriv #1

Pozidriv #3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy