Apply to be a TradeMaster!
Main product image of 30 Piece Universal Bit Set
Magnifying glass
Hover image to zoom
30 Piece Universal Bit Set
Magnifying glass
Hover image to zoom
$41.26 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8mm, 6mm, 3mm, 5mm, 4mm
Product Highlight: Material
Stainless Steel
Product Highlight: Used With
Universal

Description

–
29 bits in a minimum of space; simple removal and reinsertion of the bits. Rapidaptor holder ensures rapid bit change. Universal bits fitted for diverse applications; robust Bit-Check.

Features:
  • Upright positionable, multi-component Bit-Check
  • Rapidaptor holder for rapid bit change
  • Universal bits for all fields of application
  • Rapidaptor technology for rapid bit change
  • Tough viscous bits for universal use
  • 1 bit holder Rapidaptor with quick-release chuck, 29 bits, Torsion-style (T) design to reduce premature wear, tough (Z), for universal use, extra-hard (H).
Includes:
  • (1)Bit-Check 30 Universal 1
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder
  • (1) 1/4" x 50 mm; 6x 851/1 TZ bits:
  • (2) PH 1x25
  • (3) PH 2x25, PH 3x25
  • (6) 855/1 TH bits: (2)PZ 1x25, (3) PZ 2x25, PZ 3x25;
  • (6) 867/1 TZ TORX bits: TX 10x25, TX 15x25, TX 20x25, TX 25x25, TX 30x25, TX 40x25
  • (5) 867/1 Z TORX BO bits with bore hole: TX 10x25, TX 15x25, TX 20x25, TX 25x25, TX 30x25, 800/1 TZ bits,1.5 x 25 mm
  • (5)840/1 Z bits: 3.0x25, 4.0x25, 5.0x25, 6.0x25, 8.0x25

Specs

–
Size:

8mm

6mm

3mm

5mm

4mm

Product Type:

Drill Bit Set

Material:

Stainless Steel

Used With:

Universal

Features:

Magnetic

Bit Type:

Torx T25

Torx T30

Phillips #3

Phillips #2

Phillips #1

Torx T15

Torx T40

Hex

Torx T10

Pozidriv #1

Torx T20

Pozidriv #2

Pozidriv #3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy