Apply to be a TradeMaster!
Main product image of Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)
Magnifying glass
Hover image to zoom

Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)

Brand:
Wera
SKU:
05056490001
Rating:
(1)
Q&A:
(0)
Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)
Magnifying glass
Hover image to zoom
05056490001 has been discontinued
Discontinued February 12, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Tool-Check PLUS Mini Ratchet, Bit & Socket Set (39 Pieces)
Brand:
Wera
SKU:05049055001
(0)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/4", 3mm, 4mm, 5mm, 6mm, 8mm

Description

This combination tool set consists of a ratchet, bits, sockets and holder in a minimum of space and is ideal as a universal companion for a whole host of screwdriving applications. This set is equipped with a high quality bit holder with Kraftform Plus handle for pleasant, ergonomic working that prevents blisters and calluses.

Features:
  • "Take it easy" Tool Finder provides profile and size color coding for quick and easy tool selection.
  • Simple fitting and removal of tools.
  • Very robust and a long service life.

Includes:
  • (1) 8001 A Bit Ratchet 1/4", 1/4" x 87mm
  • (1) 813 Bitholding Screwdriver, 1/4" x 78mm
  • (1) 889/4/1 K Rapidaptor Universal Bit Holder, 1/4" x 50mm
  • (1) 870/1 Adaptor, 1/4" x 25mm
  • (7) 8790 HMA Zyklop 1/4" Sockets: 5.5/6.0/7.0/8.0/10.0/12.0/13.0 x 23mm
  • (6) 851/1 Phillips #1, #2 & #3 Bits: (2) #1, (3) #2, (1) #3 x 25mm
  • (5) 855/1 Pozidriv #1, #2 & #3 Bits: (1) #1, (3) #2, (1) #3 x 25mm
  • (6) 867/1 TORX Bits: 10/15/20/25/30/40 x 25mm
  • (5) 867/1 TORX BO Bits with Bore Hole: 10/15/20/25/30 x 25mm
  • (5) 840/1 Hex-Plus Bits: 3.0/4.0/5.0/6.0/8.0 x 25mm
  • (1) 800/1 Slotted Bit, 1 x 5.5 x 25mm

Specs

Product Type:

Ratchet

Drill Bit

Socket

Size:

1/4"

3mm

4mm

5mm

6mm

8mm

Bit Type:

Hex

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Pozidriv #3

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect for almost every small job.

It has the common bits, sockets, and basic tools for any simple small job. I use this for basic car fixes when I don't want to bring a large tool kit.
Slim shady
Charlotte NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?