Apply to be a TradeMaster!
Main product image of 61 Piece BiTorsion Bit Set
Magnifying glass
Hover image to zoom
61 Piece BiTorsion Bit Set
Magnifying glass
Hover image to zoom
$99.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm, 3mm, 2.5mm, 5mm
Product Highlight: Used With
Universal

Description

–
Robust textile box with bits and holder, 61-piece. 49 BiTorsion bits for long service life, in diamond-coated design (BDC) for a secure fit in the screw head, tough-absorbing (BTZ), for universal use, extra hard (BTH); 11 bits, tough-absorbing (Z), for universal use. 1 universal holder 889/4/1 K with quick-release chuck for take-up in the power screwdriver or use in the chuck of the power drill. The profile and size of the bits are easy to recognise thanks to the Wera "Take it easy" Tool Finder with its colour coding and clearly visible imprint. The textile box allows users a high degree of mobility with a minimum space requirement. The greatly reduced weight of a set makes carrying far more pleasant. Sensitive surfaces are protected when the box is set down – yet the textile box is still very robust. The box and the tools will even survive a fall unscathed.

Features:
  • The Bit-Safes in textile box convince due to their functionality in a minimum of space
  • Rapidaptor holder for rapid bit change
  • For use with power tools
  • Take it easy tool finder: color coding according to profile and size
  • Suitable for docking with the Wera 2go system
  • 1 bit holder Rapidaptor with quick-release chuck, 60 BiTorsion bits for long service life, diamond-coated (BDC) for secure screw fit, tough (BTZ) for universal use, extra-hard (BTH). The "Take it easy" Bit-Safes have bits with a sleeve which – from its colour and size designation – make it simple to access the right bit quickly.

Specs

–
Product Type:

Drill Bit Set

Used With:

Universal

Features:

Magnetic

Bit Type:

Torx T40

Slotted

Torx T15

Pozidriv #1

Phillips #2

Torx T30

Phillips #3

Hex

Torx T10

Torx T25

Pozidriv #3

Torx T20

Pozidriv #2

Phillips #1

Size:

4mm

3mm

2.5mm

5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy