Apply to be a TradeMaster!
Main product image of Impaktor 1 Bit-Check Set (30 Pieces)
Magnifying glass
Hover image to zoom
Impaktor 1 Bit-Check Set (30 Pieces)
Magnifying glass
Hover image to zoom
$107.93 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4mm, 6mm, 3mm, 5mm

Description

–
The Impaktor 1 Bit-Check Set is equipped with 29 Impaktor bits and an Impaktor holder with a retaining ring and ring magnet. The Impaktor technology offers an above-average service life even under extreme circumstances, and is particularly suitable for use with customary impact drivers. The Impaktor holder allows for simple holding of even longer and heavier screws - ideal for overhead work. The rough diamond-coating of the bits provides enhanced frictional resistance and reduces the risk of a screw head slipping out of place.

Features:
  • Bit-Check can be positioned upright for convenient tool access.
  • Impaktor technology for above-average service life
  • Torsion zone specially designed to absorb impacts and protect the bit tip.
  • Particularly suitable for use with customary impact drivers.
  • Diamond coating for a secure screw fit.
Includes:
  • (1) 897/4 IMP R Impaktor Holder with Retaining Ring and Ring Magnet, 1/4" x 75 mm
  • (7) 851/1 IMP DC Impaktor Phillips #1, #2 & #3 Bits, 25mm
  • (7) 855/1 IMP DC Impaktor Pozidriv #1, #2 & #3 Bits, 25mm
  • (11) 867/1 IMP DC Impaktor TORX Bits: 10/15/20/25/30/40 x 25mm
  • (4) 840/1 IMP DC Impaktor Hex-Plus Bits: 3.0/4.0/5.0/6.0 x 25mm

Specs

–
Product Type:

Bit

Bit Type:

Phillips #1

Phillips #2

Phillips #3

Pozidriv #1

Pozidriv #2

Pozidriv #3

Torx T10

Torx T15

Torx T20

Torx T25

Torx T30

Torx T40

Hex

Size:

4mm

6mm

3mm

5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy