Apply to be a TradeMaster!
Main product image of 5/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom

5/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)

SKU:
081016
Rating:
(1)
Q&A:
(0)
5/8" ODF BVSS Series Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap (R-410A)
Magnifying glass
Hover image to zoom
081016 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
5/8" ODF BVSS-058T Refrigeration Ball Valve w/ Access Valve, Brass Locking Seal Cap, Thread Holes
SKU:081068
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
5/8"
Product Highlight: Connection Type
ODF Connection

Description

BVSS Series Welded Refrigeration Ball Valves With Access Valve, 5/8" ODF Connections And Brass Locking Seal Cap

Features:
  • Forged brass body with hermetic weld design
  • Copper ODF connections
  • Brass locking seal caps (BVSS)
  • Full port design on all sizes (BVSS)
Specifications:
  • Body: Forged Brass
  • Extended tubes: 100% Copper Connections
  • Maximum working pressure: 650 psig
  • Fluid temperature range: -40°F to 250°F (302°F short term)
  • UL/CUL file number: SA 5312

Specs

Product Type:

Ball Valve

Size:

5/8"

Connection Type:

ODF

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not by these valves

every one of these valves I installed on a vrf system leaked and caused a ton of issues.
sam
michigan
2 years ago
Was this review helpful to you?