Shop Resideo Sale
Main product image of T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008
Magnifying glass
Hover image to zoom

T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008

SKU:
TH6320U2008
Rating:
(15)
Q&A:
(0)
T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008
Magnifying glass
Hover image to zoom
$121.54 each
In Stock
In Stock
Get 448 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable, 5-2 Day, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 3 Heat/2 Cool Heat Pump
Product Highlight: Mount
Square
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Color
White

Description

–
The T Series programmable thermostat streamlines everything from product selection and installation to customer service and support. With a standard footprint and simple interface, the T Series will enhance the entire thermostat experience for you and your customers alike

Package Includes:
  • T6 PRO Thermostat
  • UWP Mounting System
  • Installation (J-box) adapter
  • Small decorative cover plate
  • Screws and anchors
  • Installation Guide
  • User Guide
  • 2 AA Batteries

Features
  • Push-button programmable
  • Optional dual fuel
  • Flexible scheduling
  • Application: 24 Vac systems; Gas, Oil, Electric Warm Air; Hot water Coil; Gas, Oil, Electric Hydronic; or Steam / Gravity Systems
  • Electrical Ratings: 20 to 30 Vac
  • Stages: Up to 3 Heat/2 Cool Heat Pumps; Up to 2 Heat/2 Cool Conventional Systems
  • Electrical Connections: Honeywell UWP Mounting System
  • Operating Humidity Range (% RH): 5 to 90% RH, non-condensing
  • Supply Voltage: 20 to 30 Vac
  • Switch Positions (System): HEAT-OFF-COOL-AUTO-EM.HEAT
  • Switch Positions (Fan): AUTO-ON-CIRC-FOLLOW SCHEDULE
  • Operating Temperature Range (F): 37 F to 102 F
  • Shipping and Storage Temperature Range (F): - 20 F to 120 F
  • Accuracy (F): 3 F
  • Differential Temperature (F): ± 1 F
  • Interstage Differential Temperature (F): 1 to 1.5 F Multistage models only
  • Ambient Temperature Range (F): 32 F to 120 F
  • Switch Type: Relay
  • LEDs: LED Back Light
  • Programmability: 7 day, 5-1-1 day, 5-2 day, or Non-programmable
  • Power Method: Battery or Hardwired
  • Terminal Designations RC, R, C, W, W2 - AUX, Y, Y2, O/B, G, K, E, L/A, S, S
  • Display: Large Display, Soft Key Controls
  • Display Size 5.44 sq. in.
  • Temperature Control Mode Selections: Ambient Air Temperature
  • Changeover: Auto or Manual Setting
  • Temperature Range (F): Heat: 40 F to 90 F; Cool 50 F to 99F Setting
  • Heat Current 0.02-1.0 A Fan Current 0.02-.05 A
  • External Sensors Available Optional: Outdoor - C7089U1006, Remote Indoor - C7189U1005
Note: This item does not display the outdoor temperature

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Changeover:

Auto

Manual

Display:

Digital

Stages:

2 Heat/2 Cool

3 Heat/2 Cool Heat Pump

Mount:

Square

User Interface:

Push Button

Options:

Large Display

Auto Changeover

Programmability:

7 Day

Programmable

5-2 Day

5-1-1 Day

Power Method:

Hardwired

Battery

Operating Temp Range:

37°F to 102°F

Color:

White

Humidity Range:

5 to 90% RH (non-condensing)

Humidity Control:

Yes

Wireless:

No

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Mount
User Interface
Programmability
CURRENT ITEM
Product Image of T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008
T6 Pro Programmable Thermostat, 3H/2C Heat Pump, 2H/2C Conventional, TH6320U2008
SKU: TH6320U2008
(15)
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/2 Cool
3 Heat/2 Cool Heat Pump
Square
Push Button
7 Day
Programmable
5-2 Day
5-1-1 Day
Multi-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool Heat Pump
Horizontal
Push Button
7 Day
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool
Horizontal
Push Button
5-2 Day
Non-Programmable
Programmable
7 Day

You May Also Need

Product Reviews

4.53 out of 15 reviews
86% would recommend this product
4.53
out of 15 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
7%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product, less cost, fast shipping

I am an HVAC professional, installed two of these thermostats in my home as well as many customers. Great product, can't go wrong with Honeywell. Shout out to supply house.com these were $15 cheaper per thermostat then my supplier. Free shipping.
VS

Most Liked Negative Review

Most complicated thermostat

Out of all thermostat this has to be my last choice. This thermostat has so many setting that it can get frustrating. It's cute in size but look forward to a lot of reading for the setup.
Showing 1-10 of 15 reviews

Easy to program and seems to work well

House two stage thermostat
Jack
Eastern NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most complicated thermostat

Out of all thermostat this has to be my last choice. This thermostat has so many setting that it can get frustrating. It's cute in size but look forward to a lot of reading for the setup.
Ron Jackson
Meridian Ms
3 years ago
Was this review helpful to you?

I buy this product over and over love it.

great t-stat customers love it.
heat and cool
Madison, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly as expected. Fast delivery. Thank You Supply House
Sherry
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tstat

Reliable and lots of features
Cyber
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Easy install. Honeywell customer support was also very helpful.
Berto
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good

Only had it installed for about a week and it does what it is supposed to do.
Big_Bubba
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Deadban

Decent product but it lacks a deadban. I prefer a 2*f deadban but they do not have that as a program option.
Ray
MD
4 years ago
Was this review helpful to you?

Yes I would buy again.

I was replacing this item and was able to do it very easily by purchasing the EXACT same one. If I paid my furnace service tech it would have cost twice as much.
Susan
Middletown, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I found the customer service very helpful and took there time helping me find the right thermostat. Thanks again
Mrs. Ann
Westchester
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy