Shop Resideo Sale
Main product image of 3/4" X 3/4" Gas Valve, 24 VAC, Slow Opening, Reducer Bushings, Blocking Pin LP Kit, No Side Taps
Magnifying glass
Hover image to zoom

3/4" X 3/4" Gas Valve, 24 VAC, Slow Opening, Reducer Bushings, Blocking Pin LP Kit, No Side Taps

SKU:
36C53-418
Rating:
(10)
Q&A:
(5)
3/4" X 3/4" Gas Valve, 24 VAC, Slow Opening, Reducer Bushings, Blocking Pin LP Kit, No Side Taps
Magnifying glass
Hover image to zoom
$293.62 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
280000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • 3/4" X 3/4"
  • 24 VAC
  • Thermocouple Actuated Line Interrupter
  • E.C.O. Terminals With Jumper Lead
  • Slow Opening
  • Reducer Bushings
  • Blocking Pin LP Kit
  • No Side Taps

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

3/4"

Outlet Size:

3/4"

Capacity (BTU):

280000

Ignition Type:

Standing Pilot

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Inlet Size
Outlet Size
Capacity (BTU)
Ignition Type
Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501
SKU: VR8300H4501
Natural Gas
3/4"
3/4"
200000
Standing Pilot

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

3/4" X 3/4" Gas Valve, 24 VAC, Slow Opening, Reducer Bushin

works good
shibs
KS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fot

Gas valve for my Lennox NG Furnace
waynebrown
Attleboro Ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product to all byers.

Great product, easy installation works great.
Rev
West Virginia
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it shlould

It keeps house warm
The landlord
Wichita ks
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super shipping and service

Perfect replacement part, good price, quick delivery!
JCOenterprises
Cadiz KY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

The gas valve fit perfectly plus a one tear warranty, great job from supply house
bucaasa
Galloway, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

White Rogers Slow Acting Valve

With regard to Supply House, GREAT VENDOR! Good telephone assistance, and EXTREMELY Fast Shipping, i.e. Same Day. As the saying goes, 'Parts is Parts'. This is a pretty simple gas valve but it is a better configuration that the original that it replaced. Have heat, no issues. Going to add Supply House to our Most Preferred Vendor list. Thanks to the great service Supply House!
Down South
Atlanta
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for original

Exactly What I needed. Shipped promptly. Stock picture. More accurate picture below.
TK
Midland,TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exact fit

The gas valve was a exact fit to replace my 27 year old gas valve. Gas furnace works as good as new.
bucaasa
Galloway, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Such a relief

Furnace repair man wanted over $600 and told me it would take at least 1 month to get this part. I found this replacement from PexSupply and had the part delivered in less than 3 days, and installed in less than an hour. Thank you PexSupply.com!
Dave
Birmingham, AL
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: my furnance model# is TUP060B924A0 and serial # is E13691143 does the valve gas model 36c53-418 fit with 63c53-237 with this model # (american standard/Trane)

Asked by Ahmad 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The correct valve for that unit is a CNT2698.

Was this review helpful to you?

Q: Does this valve replace a 36C53 type 222 ?

Asked by TonyZ 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this does replace the 36C53-222. Thanks

Was this review helpful to you?

Q: Will this replace a gas valve on a trane furnace model # TUP080B936A0? The one I have now is model 36C53 Type 237

Asked by Mo 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the 36C53-237 has been replaced by the 36C53-418.

Was this review helpful to you?

Q: Is this a suitable replacement gas valve for Trane XE60 furnace, mod# TUP080B948A0? The old valve is a 36C53, type 237.

Asked by Chris 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the direct replacement.

Was this review helpful to you?

Q: I cannot depress the gas control knob, cannot turn the knob from ON to PILOT or from ON to OFF. Is there any locking mechanism? My pilot light went out, I was trying to reignite it. Thanks.

Asked by Jenny 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please see page 5 of the following installation guide: http://s3.pexsupply.com/manuals/1297692866381/47499_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy