Apply to be a TradeMaster!
Main product image of Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501
Magnifying glass
Hover image to zoom

Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501

Brand:
Resideo
SKU:
VR8300H4501
Rating:
(3)
Q&A:
(1)
Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501
Magnifying glass
Hover image to zoom
$282.70 each
In Stock
In Stock
Get 12 Tue, Oct 20
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
Product Overview:
  • Combination gas control for use in 24 Vac, gas-fired, standing pilot appliances with capacities from 30 to 300 cfh

Product Features:
  • Controls include safety shutoff, manual valve, two automatic operators, pressure regulator and pilot adjustment
  • Compact size
  • Provide two automatic valves
  • Solenoid operated first automatic valve opens on thermostat call for heat; closes when call for heat ends
  • Diaphragm-operated second automatic valve opens under control of regulator; closes if gas or power supply is interrupted
  • Meets codes requiring dual safety shutoff
  • Natural to LP and LP to Natural conversion kits available for standard and slow opening gas valves
  • All adjustments, wiring connections and pilot outlet are accessible from top of control
  • Adjustable servo regulator effectively maintains almost constant gas output pressure under wide fluctuations in gas supply pressure
  • Compatible with ECO connector
  • LITE-RITE (OFF-PILOT-ON) lighting sequence

Product Specifications:
  • Description: 24 Vac Dual Standing Pilot Gas Valve with 3/4 in. x 3/4 in. inlet\outlet, slow opening and 3.5 in. wc pressure regulator setting
  • Type: Single Stage
  • Ignition Type: Standing Pilot
  • Type of Gas: Natural
  • Inlet/Outlet Size (in.): 3/4 in. x 3/4 in.
  • Body Pattern: Straight through with integral tapping; with flange
  • Opening Characteristics: Slow Opening
  • Capacity @ 1 in. p.d.: 200,000 BTU/hr; 30,000 BTU/hr minimum
  • Pressure Ratings (psi): 1/2 psi
  • Pressure Ratings (kPa): 3.5 kPa
  • Pressure Regulator Setting (psi): 3.5 in. wc
  • Pressure Regulator Setting (kPa): 0.87 kPa
  • Pilot Gas Outlet: Compression fitting for 1/4 in. OD tubing
  • Pressure Tapping: 1/8 in. NPT with plug
  • Electrical Connections: 1/4 in. quick-connect male terminals
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Anticipator Setting: 0.7 A
  • Temperature Range (F): 0 F to 175 F
  • Temperature Range (C): -18 C to +79 C
  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically
  • Dimensions (in.): 5 3/8 in. high x 4 1/16 in. wide x 2 11/16 in. deep
  • Dimensions (mm): 135 mm high x 104 mm wide x 69 mm deep
  • Approvals, American Gas Association IAS: AGA Design Certified: File No. L2025006
  • Approvals, Canadian Gas Association: CGA Design Certified: File No. L2025006
  • Approvals, Underwriters Laboratories Inc: UL Component Recognized

Specs

–
Fuel Type:

Natural Gas

Body Pattern:

Straight-Through with Flange

Voltage:

24V

Capacity (BTU):

200000

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
Capacity (BTU)
Inlet Size
Outlet Size
CURRENT ITEM
Product Image of Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501
Slow Opening Dual Standing Pilot Gas Valve - 3/4" x 3/4", VR8300H4501
SKU: VR8300H4501
(3)
Natural Gas
24V
200000
3/4"
3/4"

You May Also Need

LP to Natural Gas Conversion Kit, 394588
SKU: 394588
Resideo

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Proper parts for the job

The gas valve fit exactly and works great.
Plumber1
MO
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this product matched up well with the very old OEM valve

the replacement valve worked properly and was easily installed
Case
Selinsgrove
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised.

This Honeywell valve was exactly as described and arrived promptly to my door. Zero complaints.
SJohn
Saint Joseph, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Q340A Thermocouple Included with this "super tradeline" valve?

Asked by rcs 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the thermocouple is included. Please refer to page 2 of the Product Specifications for more information: http://s3.pexsupply.com/manuals/1249544874360/Honeywell-VR8300-Product-Info.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy