Apply to be a TradeMaster!
Main product image of Redundant Multi Function Gas Valve w/ LP Kit
Magnifying glass
Hover image to zoom
Redundant Multi Function Gas Valve w/ LP Kit
Magnifying glass
Hover image to zoom
$169.28 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
230000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Size
1/2" x 3/4"

Description

–
Redundant Multi Function Gas Valve w/ LP Kit
  • 1/2" x 3/4"
  • 230,000 BTU
  • 24V
  • Specs

    –
    Voltage:

    24V

    Capacity (BTU):

    230000

    Size:

    1/2" x 3/4"

    Inlet Size:

    1/2"

    Outlet Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Voltage
    Size
    CURRENT ITEM
    24V
    1/2" x 3/4"
    24V
    1/2"
    3/4"
    1/2" x 3/4"

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    I hope I do not need other one for a long time!

    This was about an inch shorter than the 36E93 304 that I had to replace, but that was the only issue that I ran into.
    Duke Samuel Adams, Esquire
    Missouri
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Professional Service

    Needed a gas valve but wasn't sure about which one. One call and i had the correct part. Ordered it and it came immediately. It was certainly brand new and as advertised. No problems no drama.
    old fixer guy
    DC area
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good replacement for carrier/Bryant daul coil gas control

    This valve replaces the Carrier/Bryant gas controls using the dual coils (pick and hold) instructions provided aren't real clear, so DIYs might have difficulty.
    Slumplumber
    chicago, Illinois
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy