Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" 24V Gas Valve, EF32CW233
Magnifying glass
Hover image to zoom
1/2" x 3/4" 24V Gas Valve, EF32CW233
Magnifying glass
Hover image to zoom
$591.56 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2", 1/2" x 3/4"
Product Highlight: Voltage
24V

Description

–
EF32CW233 is an official OEM 1/2" x 3/4" 24V Gas Valve for Carrier HVAC equipment

Specs

–
Size:

3/4"

1/2"

1/2" x 3/4"

Type:

Natural Gas (NG)

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
CURRENT ITEM
3/4"
1/2"
1/2" x 3/4"
24V

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect OEM specified replacement

Replaced old valve in Carrier furnace , worked perfect. Customer happy
Cigarwin
Central NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement parts

This valve was easy to replace and came with easy to follow instructions on how connect it to my furnace.
Lynyrd
Fontana CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

It worked very great
Charley
New Haven ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy