Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" NPT Universal Single Stage Fast Open Gas Valve (24V)
Magnifying glass
Hover image to zoom

1/2" x 1/2" NPT Universal Single Stage Fast Open Gas Valve (24V)

SKU:
36H32-214
Rating:
(5)
Q&A:
(0)
1/2" x 1/2" NPT Universal Single Stage Fast Open Gas Valve (24V)
Magnifying glass
Hover image to zoom
$139.68 each
In Stock
In Stock
Get 9 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
Threaded Connection

Description

–
The 36H32-214 is a New Universal Replacement Gas Valve from White-Rodgers - for contractors that replace gas valves in residential and commercial gas-fired forced-air furnaces. 36H Series valves perform reliably in the field in many different applications.

The unique 36H32-214 gas valve competes well against the competition. Installation is fast and easy with the 1/2" x /2" NPT ports. It matches well with OEM gas valve types without the need to use reducer bushings - saving time on installations.

LP conversion kit included.

Specs

–
Outlet Size:

1/2"

Inlet Size:

1/2"

Connection Type:

Threaded

Fuel Type:

Propane

Natural Gas

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Outlet Size
Inlet Size
Fuel Type
CURRENT ITEM
Product Image of 1/2" x 1/2" NPT Universal Single Stage Fast Open Gas Valve (24V)
1/2" x 1/2" NPT Universal Single Stage Fast Open Gas Valve (24V)
SKU: 36H32-214
(5)
1/2"
1/2"
Propane
Natural Gas
1/2"
1/2"
1/2" NPT
Propane
Natural Gas

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

I would buy this product again.

This universal gas control valve fit in an Old furnace and got it up and running in short time. Everything was included to do the assembly. Work just fine. Set up was a breeze.
Midas
Concordia,Ks
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SOLVED THE PROBLEM, WORKED AS INTENDED

INSTALLED AND WORKED AS INTENDED
THE METAL FABRICATOR
CANTON, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as a great replacement to my 20+ year old RHEEM Unit.

I used as a replacement unit for the original: White Rodgers 36E36 277 Gas Valve Goodman B12826-14
Landlord
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

This fast acting valve worked great! I was having ignition problems, unit would time out too fast. This solved my problem.
Denz
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dead On

The gas valve was exactly as described. It was shipped in perfect condition and arrived in two days as expected. The price was cheaper than anywhere else I could find. I always have a great experience using SupplyHouse.com.
Fixer
AR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy